missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deutsch Neumann™ PVC Tubing
Provides outstanding resistance to a wide variety of chemicals, as well as oil and benzene. Deutsch Neumann PVC Tubing is strong but lightweight and suitable for general laboratory use.
Brand: Deutsch Neumann™ 3500913
Description
- Transparent color
- Heat resistant to 60°C
- Available with wide reinforcing net
Specifications
9 mm | |
13 mm | |
2 mm | |
Transparent |
PVC | |
50 m | |
1 Each |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 10
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Deutsch Neumann™ PVC Tubing > I.D.: 9mm; O.D.: 13mm; Length: 50m
Spot an opportunity for improvement?Share a Content Correction