missing translation for 'onlineSavingsMsg'
Learn More

Deutsch Neumann™ PVC Tubing

Provides outstanding resistance to a wide variety of chemicals, as well as oil and benzene. Deutsch Neumann PVC Tubing is strong but lightweight and suitable for general laboratory use.

Brand:  Deutsch Neumann™ 3501014

 View more versions of this product

Product Code. 10753354

  • £67.35 / 50m
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Transparent color
  • Heat resistant to 60°C
  • Available with wide reinforcing net
Specifications

Specifications

10 mm
14 mm
2 mm
Transparent
PVC
50 m
1 Each
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Deutsch Neumann™ PVC Tubing > I.D.: 10mm; O.D.: 14mm; Length: 50m

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.