Learn More
Thermo Scientific™ TriPlus RSH Autosampler Fixed Needle Syringe, 5μL
Thermo Scientific™ TriPlus RSH Autosampler Fixed Needle Syringes are accurate and reproducible over a range of volumes.
Brand: Thermo Scientific™ 365C0251
89.62 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Thermo Scientific™ TriPlus RSH Autosampler Fixed Needle Syringes are accurate and reproducible over a range of volumes.
- Borosilicate glass with metal flanges
- Needles and plungers are stainless steel
- Field-proven syringe design

Specifications
5 μL FN, 26s G, 57 mm | |
57 mm | |
Ea. | |
57 mm | |
TriPlus RSH Autosampler |
26s G | |
GC Autosampler Syringe | |
5 μL | |
Cone | |
No |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
3Hours
19Minutes
8Seconds
43
Your input is important to us. Please complete this form to provide feedback related to the content on this product.