Learn More
Thermo Scientific™ TSB Blood Bank Refrigerators
The TSB Series blood bank refrigerators are built with the security, quality, and environmentally sustainable features you have come to expect from Thermo Scientific.
Brand: Thermo Scientific™ TSB140REGBW
850.72 GBP valid until 2025-05-18
Use promo code "24096" to get your promotional price.
Description
The Thermo Scientific TSB Series Blood Bank Refrigerators are designed to meet the strict requirements for storage of blood and blood related products in full compliance with 93/42/CE – class IIa regulation.
TSB Series Blood Bank Refrigerators are purpose built to meet the stringent guidelines to meet 93/42/CE class IIa regulation as a medical device for storage of blood and blood related products.
- Wide range of sizes from 140L undercounter to 1500L double door.
- Touchscreen digital controller with onboard datalogging
- Whisper quite operation < 50 dBA
- Triple pane glass doors.
- White painted interior and exterior
- Temperature, door ajar, and power failure (with battery backup) alarms.
- Low energy consumption with real time energy monitoring
- Low heat output
- Rear access port
- Electronic lock with password protection

Specifications
TSB Series Blood Bank Refrigerator | |
2°C to 8°C | |
R290 | |
3 | |
Steel | |
93/42/CEE, 2014/30/UE, 2014/35/UE, 2014/53/UE (only if wireless option), 2011/65/UE | |
Touchscreen Control with Password Protection | |
36 Months | |
Alarm | |
516 x 400 x 560 mm | |
UK | |
50 Hz |
140 L | |
+4°C | |
1 | |
30 kg | |
Painted Steel | |
Yes | |
1 Rear Access Port | |
Adaptive Defrost | |
Smart-Vue Pro Compatible | |
634 x 520 x 1001 mm | |
230 V/50 Hz | |
87 kg |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.