missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Tube Furnace with B510 Controller

Use these compact tube furnaces for a variety of universal applications. Nabertherm™ Tube Furnace with B510 Controllers are equipped with a standard working tube of C 530 ceramic and two fiber plugs for an unbeatable price to performance ratio.

Brand:  Nabertherm™ R-252L3AN

 View more versions of this product

Product Code. 17368079

  • £4510.00 / Each
Estimated Shipment: 23-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Standard single-zoned design
  • Dual shell housing made of sheets of textured stainless steel
  • Outer tube diameter of 50 to 170 mm, heated length from 250 to 1000 mm
  • Solid state relays provide for low noise operation
  • Defined application within the constraints of the operating instructions

B510 Controller

  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
  • Five programs and four segments
  • Real time clock, and Auto tube
  • Plain White/blue display for status messages in clear text
  • Data input via jog dial and buttons
  • Skip-button for segmented jump
  • Program entry in steps of 1°C or 1 min.
  • Configurable start time and operating hour counter
  • Optional interface for VCD software
Specifications

Specifications

B510
1300°C
Plain, Blue/White LC Display
670 mm
340 mm
34 kg
500 mm
Compact Tube Furnace
Stainless Steel
508 mm
50 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Brochures

Product Guides

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Nabertherm™ Tube Furnace with B510 Controller > Width: 670 mm; Up to 1300°C

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.