missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Tube Mill 100 Control with UK Plug
GREENER_CHOICE

The Tube Mill 100 control is a batch mill with disposable grinding chambers. Eliminates possibility of cross-contamination and the effort of cleaning.

Brand:  IKA™ 0020007146

2220.20 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.


Product Code. 15613959

  • ÂŁ2775.00 / Each
Estimated Shipment: 10-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The Tube Mill 100 control accommodates larger grinding chambers with a maximum volume of 100 ml (MT 100). The grinding chamber and cover are made of a transparent material so grinding tests can be observed at any time. The mill can be used for hard (Mohs hardness up to 5), dry and brittle materials. It is especially suitable for grinding seeds, such as corn and wheat. The mill will only start when the hood is closed, making it safe to use.

  • Can be used for hard, dry, and brittle materials
  • Especially suitable for grinding seeds such as corn and wheat
  • Designed with protective, clear hood, which must be closed for the mill to operate
  • Clear and multilingual OLED display (incl. error code display)
  • Interval operation optional
  • Infinitely variable speed
  • Various operating modes
  • Adjustable safety speed and time
  • Programmable and storable test conditions
  • Reproducible test results
  • Touch keypad
TRUSTED_SUSTAINABILITY
Specifications

Specifications

100 mL
OLED
5 sec. to 3 min.
ISB interface, touch keypad, 3 grinding chambers ( 1 x MT 40, 1 x MT 100, and 1 x MMT 40)
5000 to 25,000 rpm
180 x 212 x 300 mm
220/240, 100/120, 100 V, 50, 60 Hz, 100 W
5 Mohs
UK plug
2.8 kg
Product Suggestions

Product Suggestions

Videos

Videos

  • IKA - Tube Mill Control
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      IKA - Tube Mill Control

    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    IKA™ Tube Mill 100 Control with UK Plug > 100 mL; UK PLug

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.