missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Stainless Steel Test Tube Rack
Nickel Electro™ Stainless Steel Test Tube Rack can be easily disassembled for cleaning and sterilization purposes.
Brand: Nickel Electro™ 6871
Description
- Laboratory Test Tube rack
- Stainless steel 304
- Non-magnetic
- Bright finish
- Supplied flat packed ready for assembly
- Suitable for test tubes with an external diameter 25mm.
Specifications
Test Tube Rack | |
Tubes (26 mm) | |
16 | |
26 mm |
Autoclavable | |
Stainless Steel | |
270 x 138 x 70 mm |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 12
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Nickel Electro™ Stainless Steel Test Tube Rack > DiameterMetricWell: 26mm
Spot an opportunity for improvement?Share a Content Correction