missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Twaddle Hydrometers

Shot loaded Twaddle hydrometers

£17.05 - £28.16

Specifications

Quantity 1Each
Type Twaddle Hydrometer
Increments 1 g/mL
Certifications/Compliance UKAS
View More Specs

Products 3
Product Code Brand Baume Range Price Quantity & Availability  
Product Code Brand Baume Range Price Quantity & Availability  
12839207
View Documents
Brannan™
0 to 24 g/mL
£28.16
Each
Estimated Shipment: 29-04-2025
to see stock.
Add to basket
 
12869177
View Documents
Brannan™
10/106/0
138 to 170 g/mL
£17.05
Each
Estimated Shipment: 02-05-2025
to see stock.
Add to basket
 
12849177
View Documents
Brannan™
10/103/0
48 to 74 g/mL
£18.51
Each
Estimated Shipment: 02-04-2025
to see stock.
Add to basket
 
Description

Description

For 0 to 24 Twaddell range subdivided 1.0TW. 158mm
Shot loaded, scale subdivision 1.0TW, accuracy ±1.0TW, 0.5TW ±0.5TW at 60/60°F. Calibrated at 15.6°C.
Specifications

Specifications

1Each
Twaddle Hydrometer
1 g/mL
UKAS
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brannan™ Twaddle Hydrometers

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.