Learn More
Thermo Scientific™ TX-400 Rotor Adapters
Use these rotor adapters with round buckets, which enable rotor to accept bottles up to 250 mL and tubes up to 100 mL.
Brand: Thermo Scientific™ 75003682
410.66 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Use Thermo Scientific™ TX-400 Adapters with round buckets in the TX-400 Rotor.
Features:
- Adapters enable rotor to accept bottles up to 250 mL and tubes up to 100 mL
- Maximum adapter capacity: 4 × 250 mL (4 × 400 mL with 400 mL polypropylene bio-bottles)
- Maximum adapter O.D. × L: 62 × 125 mm (80 × 125 mm with 400 mL bio-bottles)

Specifications
Rotor Adapter | |
15 mL Conical Tube | |
121 mm | |
4 |
Conical | |
16.5 mm | |
15 mL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.