missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TX-400 Rotor Adapters
Use these rotor adapters with round buckets, which enable rotor to accept bottles up to 250 mL and tubes up to 100 mL.
Brand: Thermo Scientific™ 75003798
This item is not returnable.
View return policy
Description
Use Thermo Scientific™ TX-400 Adapters with round buckets in the TX-400 Rotor.
The adapters enable rotor to accept bottles up to 250mL and tubes to 100mL.- Maximum adapter capacity: 4 × 250mL (4 × 400mL with 400mL polypropylene bio-bottles)
- Maximum adapter O.D. × L: 62 × 125mm (80 × 125mm with 400mL bio-bottles)

Specifications
Tube Adapter | |
17 mm | |
4 |
14 mL Conical Urine Tube | |
112 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 14
4. GP_Multifuge X1_X4 Pro_Megafuge ST1_ST4 Plus_EN_1223.pdf
File size: 3.3 MB
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ TX-400 Rotor Adapters > 14mL Conical Urine
Spot an opportunity for improvement?Share a Content Correction