missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ PTFE Ultramicrobore Tubing

Minimize friction and maximize chemical resistance with ultramicrobore tubing. Cole-Parmer™ PTFE Ultramicrobore Tubing is ideal for extreme temperatures and harsh chemical environments.

Brand:  Masterflex™ 06417-76

Product Code. 11727559

  • £299.00 / Each
Estimated Shipment: 09-09-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Tubing resin is UL-recognized and complies with FDA (21 CFR 177.1550) and USP Class VI requirements
  • Ultramicrobore tubing is finer than a human hair
  • Chemically inert
  • Low permeability
  • Lowest friction coefficient of any tubing
  • Temperature range is -400 to 500°F (-240 to 260°C); melts at 620°F (327°C)
  • Tensile strength is 2500 to 4000 psi
Specifications

Specifications

2.03 mm
30.48 m
-204°C
Sterile
4000 psi
0.4 mm
1.01 mm
1 Each
Translucent
260°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Masterflex™ PTFE Ultramicrobore Tubing > O.D.: 0.4mm; I.D.: 2.03mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.