missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alexandra™ Unisex Lab Coat with Hip Pockets, Hospital Blue
Click to view available options
Size (Metric) Chest:
88 cm
92 cm
96 cm
100 cm
104 cm
108 cm
112 cm
116 cm
124 cm
132 cm
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Two hip pockets one chest pocket
- Machine washable and industrially launderable
- Unisex
- Length 43 in./ 110cm
- Fabric Weight: 245gsm
- 67% polyester/33% cotton
Specifications
Specifications
Product Type | General Purpose Lab Coat |
Size | Medium |
Gender | Unisex |
Material | Polycotton |
Color | Hospital Blue |
Disposable | Reusable |
Sterility | Non-sterile |
Model | G178 |
Size (English) Chest | 40 in. |
Size (Metric) Chest | 100 cm |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 13
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Alexandra™ Unisex Lab Coat with Hip Pockets, Hospital Blue >
Spot an opportunity for improvement?Share a Content Correction