missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alexandra™ Unisex Smart Scrub Trousers, Unhemmed, Bottle Green
Unisex medical scrubs trousers ideal as part of a professional healthcare uniform for staff working in emergency or invasive environments. Feature a relaxed fit and drawstring waist for comfort and ease of use. Choice of colors available.
£18.75
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15811864
|
Alexandra™
NU165BO-XSU |
||||||||
15821854
|
Alexandra™
NU165BO-MU |
||||||||
15831844
|
Alexandra™
NU165BO-3XLU |
3X-Large | |||||||
15841864
|
Alexandra™
NU165BO-XXLU |
2X-Large | |||||||
15851854
|
Alexandra™
NU165BO-SU |
Small | |||||||
15861844
|
Alexandra™
NU165BO-4XLU |
4X-Large | |||||||
15881854
|
Alexandra™
NU165BO-XLU |
||||||||
15891844
|
Alexandra™
NU165BO-LU |
Large | |||||||
Description
- Unisex
- Inside leg: Short (S) 29 in. Regular (R) 31 in. Unhemmed (U) 38 in.
- Fabric Weight: 195gsm
- 67% polyester/33% cotton
Specifications
Unisex | |
Bottle Green | |
NU165, Unhemmed |