missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Accessories for Digital Mini Rotators

Get assorted accessories for use with Digital Mini Rotators

Brand:  Thermo Scientific™ 88882119

58.65 GBP valid until 2025-04-18
Use promo code "24107" to get your promotional price.


 View more versions of this product

Product Code. 16544802

  • £73.31 / Each
Estimated Shipment: 15-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Assorted accessories for use with Digital Mini Rotators

Service Plan

Standard Thermo warranty guideline, provide repair service and free spare part within warranty

Services

2 years

TRUSTED_SUSTAINABILITY
Specifications

Specifications

50 mL
Plastic
262 x 112 x 140 mm
Rocker, Rotator, Mixer
Tube Support, 50 mL
262 x 112 mm
Tube support 50 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Accessories for Digital Mini Rotators >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.