missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Universal Replacement Buckets
GREENER_CHOICEBIOPHARMA

Manufactured from a unique polypropylene copolymer plastic that is both durable and lightweight. Universal Replacement Buckets are color-coded for easy identification of waste vs. fresh solution.

£44.85 - £77.27

Specifications

Product Type Bucket
Autoclavable Autoclavable
Disposable Reusable
Sterility Non-sterile
View More Specs

Products 4
Product Code Brand Color Capacity (Metric) Price Quantity & Availability  
Product Code Brand Color Capacity (Metric) Price Quantity & Availability  
13436868
View Documents
Contec™
UBKT0004
Gray 20 L This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
16635672
GREENER_CHOICEBIOPHARMA
View Documents Promotion Details
Contec™
UBKT0005
Red 20 L
£60.30
Each
Estimated Shipment: 22-07-2025
to see stock.
Add to basket
 
15332174
GREENER_CHOICEBIOPHARMA
View Documents Promotion Details
Contec™
UBKT0006
Blue 20 L
£60.30
Each
Estimated Shipment: 21-07-2025
to see stock.
Add to basket
 
17935081
GREENER_CHOICE
View Documents
Contec™
UBKT0008
Red, Blue and Gray 15 L
£77.27
Pack of 3
Estimated Shipment: 04-07-2025
to see stock.
Add to basket
 
Description

Description

  • Designed for Contec™ Stainless Steel and Polypropylene Double Bucket System
  • Compatible with all common disinfectant solutions and most common solvents
  • Fully autoclavable at 121°C for 30 min.
  • Interchangeable
  • Capacity: 5 gal. (20 L) or 6.5 gal. (25 L)
  • Cart sold separately
Specifications

Specifications

Bucket
Autoclavable
Reusable
Non-sterile
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Contec™ Universal Replacement Buckets

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.