Learn More
Contec™ Universal Replacement Buckets



Manufactured from a unique polypropylene copolymer plastic that is both durable and lightweight. Universal Replacement Buckets are color-coded for easy identification of waste vs. fresh solution.
Brand: Contec™ UBKT0006
52.67 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
- Designed for Contec™ Stainless Steel and Polypropylene Double Bucket System
- Compatible with all common disinfectant solutions and most common solvents
- Fully autoclavable at 121°C for 30 min.
- Interchangeable
- Capacity: 5 gal. (20 L) or 6.5 gal. (25 L)
- Cart sold separately

Specifications
Bucket | |
Polypropylene | |
5 gal. | |
Reusable | |
For different types of Carts and Wringers |
20 L | |
Autoclavable | |
Blue | |
Use in Pharmaceutical, Medical device, Biotech manufacturing, Life science and Laboratory cleanrooms | |
Non-sterile |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1013185-0-0-1 | Certificate of Quality | 20/12/2023 | UBKT0006 |
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
Days
15Hours
1Minutes
15Seconds
58
Your input is important to us. Please complete this form to provide feedback related to the content on this product.