missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ P-Series Ultrasonic Cleaner

Fisherbrand™ P-Series Ultrasonic Water Baths have convenient digital display of set and operating parameters, a cavitation resistant stainless steel tank, ergonomic handles for easy positioning and a durable lid that helps reduce sound and solution evaporation.

Brand:  Fisherbrand™ 1013777

 View more versions of this product

Product Code. 11748029

This item is not returnable. View return policy

Description

Description

For all applications in analytical, industrial and medical laboratories, including intensive cleaning applications.
  • Significantly more powerful than conventional ultrasonic units
  • Practical and easy to operate with clear display showing set and actual parameters
  • Multi-frequency
  • 37kHz for standard applications
  • 80kHz for prolonged cleaning time, ideal for the treatment of very small and sensitive items
  • Units feature normal, pulse, sweep, degas and power control functions
  • Side-mounted drain valve and reasr drain duct to remove spent solution
  • Powerful pulse mode removes stubborn contaminants
  • Stainless steel basket, plastic cover available separately

Order Info

Stainless steel basket, plastic cover available separately

Specifications

Specifications

V2A Stainless Steel
12.75 L
230VAC, 1400w
P 120 H
7.5 kg
230 VAC
278 x 365 x 321 mm
Professional applications in analytical and medical laboratories and in industrial production processes
5°C to 40°C
Product Suggestions

Product Suggestions

Videos

Videos

  • Fisherbrand - Ultrasound for laboratory applications and for intensive cleaning
    Fisherbrand - Ultrasound for laboratory applications and for intensive cleaning
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Fisherbrand Ultrasound for laboratory applications and for intensive cleaning

    SDS
    Documents

    Documents

    Certificates
    View accessory products
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Fisherbrand™ P-Series Ultrasonic Cleaner > Capacity: 12.75L

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.