missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Universal Replacement Buckets
GREENER_CHOICE

Manufactured from a unique polypropylene copolymer plastic that is both durable and lightweight. Universal Replacement Buckets are color-coded for easy identification of waste vs. fresh solution.

Brand:  Contec™ UBKT0008

73.61 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 17935081

  • £77.27 / Pack of 3
Estimated Shipment: 16-07-2025
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Designed for Contec™ Stainless Steel and Polypropylene Double Bucket System
  • Compatible with all common disinfectant solutions and most common solvents
  • Fully autoclavable at 121°C for 30 min.
  • Interchangeable
  • Capacity: 5 gal. (20 L) or 6.5 gal. (25 L)
  • Cart sold separately
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Bucket
Polypropylene
3.9 gal
Reusable
Contec Compact Bucket System
Non-sterile
15 L
Autoclavable
Red, Blue and Gray
Use in Pharmaceutical, Medical device, Biotech manufacturing, Life science and Laboratory cleanrooms
3/Cs.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

1 results found
Lot Number Certificate Type Date Catalog Number
Lot Number131715-230504 Certificate TypeCertificate of Quality Date04/12/2024 Catalog NumberUBKT0008
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Contec™ Universal Replacement Buckets > Capacity: 15 L (3.9 gal.), Red, Blue and Grey, For Use With: Contec Compact Bucket System

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.