Learn More
Fisherbrand™ P-Series Ultrasonic Cleaner
Fisherbrand™ P-Series Ultrasonic Water Baths have convenient digital display of set and operating parameters, a cavitation resistant stainless steel tank, ergonomic handles for easy positioning and a durable lid that helps reduce sound and solution evaporation.
Brand: Fisherbrand™ 1013735
Description
For all applications in analytical, industrial and medical laboratories, including intensive cleaning applications.- Significantly more powerful than conventional ultrasonic units
- Practical and easy to operate with clear display showing set and actual parameters
- Multi-frequency
- 37kHz for standard applications
- 80kHz for prolonged cleaning time, ideal for the treatment of very small and sensitive items
- Units feature normal, pulse, sweep, degas and power control functions
- Side-mounted drain valve and reasr drain duct to remove spent solution
- Powerful pulse mode removes stubborn contaminants
- Stainless steel basket, plastic cover available separately
Order Info
Stainless steel basket, plastic cover available separately
Specifications
V2A Stainless Steel | |
6.9 L | |
230VAC, 970w | |
P 70 H | |
5.6 kg |
230 VAC | |
179 x 568 x 221 mm | |
Professional applications in analytical and medical laboratories and in industrial production processes | |
5°C to 40°C |
Product Suggestions
Customers who viewed this item also viewed.
Videos
-
Fisherbrand Ultrasound for laboratory applications and for intensive cleaning
Your input is important to us. Please complete this form to provide feedback related to the content on this product.