missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Airy non-woven, stretchy fabric
- Aestheticly pleasing while concealing head and hair
- Can turn in the seams
- Adjust the height by flipping edge
- Made of 80% viscose and 20% ethylene-vinyl acetate copolymer
- 40 g/m2 fabric weight
- Made of France
Specifications
Specifications
Material | Viscose Copolymer |
Color | Green |
Disposable | Single-use |
Design Type | Beanie |
Certifications/Compliance | CE, (EU) 2017/745 |
Quantity | 100 Pk. |
Includes | Caps and Dispenser Box |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 11
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kolmi Hopen™ Universal Surgical Beanie Caps >
Spot an opportunity for improvement?Share a Content Correction