missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Economical Utility Gauge
The Economical Utility Gauge is a high-quality, low cost gauge designed for industrial processes.
£10.75 - £53.45
Specifications
Certifications/Compliance | CE Compliance |
---|---|
Accuracy | 3-2-3% Full-scale |
Display Type | Analog |
Product Type | Utility Pressure Gauge |
For Use With (Application) | High-quality, low cost gauges designed for industrial processes |
Product Code | Brand | Pressure Range | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pressure Range | Price | Quantity & Availability | ||||||
11739829
|
Cole-Parmer™
68355-18 |
0 to 15 psi |
£50.60
Each |
Estimated Shipment: 29-05-2025
Log in to see stock. |
||||||
11759829
|
Cole-Parmer™
68355-22 |
0 to 60 psi |
£11.40
Each |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||||
11749829
|
Cole-Parmer™
68355-20 |
0 to 30 psi |
£11.18
Each |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||||
11769829
|
Cole-Parmer™
68355-24 |
0 to 100 psi |
£49.10
Each |
Estimated Shipment: 29-05-2025
Log in to see stock. |
||||||
11779829
|
Cole-Parmer™
68355-26 |
0 to 160 psi |
£10.75
Each |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||||
11799829
|
Cole-Parmer™
68355-30 |
0 to 300 psi |
£53.45
Each |
In Stock
Log in to see stock. |
||||||
Beschreibung
- Utility gauges are designed to replace more expensive digital or commercial gauges
Spezifikation
CE Compliance | |
Analog | |
High-quality, low cost gauges designed for industrial processes | |
3.17 mm NPT(M), Lower |
3-2-3% Full-scale | |
Utility Pressure Gauge | |
0.1 in. NPT(M), Lower |
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Cole-Parmer™ Economical Utility Gauge