Learn More
UVP Mini Chromato-Vue™ Viewing Cabinets
Provides a compact darkroom environment for viewing materials. UVP™ Mini Chromato-Vue™ Viewing Cabinets include a contrast control filter that absorbs UV energy to protect the eyes.
£194.00 - £471.00
Specifications
Depth (Metric) | 229mm |
---|---|
Height (Metric) | 305mm |
Width (Metric) | 267mm |
For Use With (Application) | for viewing materials |
Product Code | Brand | For Use With (Equipment) | Model | Product Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Model | Product Type | Price | Quantity & Availability | |||
11778201
|
UVP
95-0072-01 |
Compact/Handheld Lamps | C-10 | Mini Viewing Cabinet |
£471.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
12813838
|
UVP
95-0072-02 |
Rechargeable Lamps | C-10P | Portable Viewing Cabinet |
£194.00
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||
12893828
|
UVP
95-0072-08 |
4W EL Lamps | C-10E4 | Mini Viewing Cabinet |
£440.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
Description
- Each cabinet is designed to be used with specific UVP lamp models, which fit snugly on top of the cabinet
- Mini viewing cabinets are constructed with a metal base and plastic top
- The bottom panel of the cabinet is removable
- A contrast control filter absorbs UV energy to protect the eyes
- Soft rubber viewport provides a comfortable viewing area with adequate space for eyeglasses
- Lightweight access curtain (Cat. No. UVP72-0001-01) blocks out external light from the cabinet interior
C-10P: Acommodates rechargeable lamps
C-10: To be used with compact and handheld UV lamps
C-10E4: Designed for use with the 4-watt EL Series lamps
C-10E6: Designed for use with the 6-watt EL Series lamps
C-15G: Combines the C-10 cabinet with the UVGL-58 multi-band shortwave/longwave handheld Lamp to provide a self-contained illumination system
Applications:
Mineralogy, Lab fluorescence, Sterilization, Field investigation
Specifications
229mm | |
305mm | |
267mm | |
for viewing materials |