Learn More
Greiner Bio-One VACUETTE™ K3EDTA Blood Collection Tubes
VACUETTE™ EDTA Blood Collection tubes are used for determinations in EDTA whole blood for haematology. Available with K2EDTA, K2EDTA Separator and K3EDTA. VACUETTE™ K3EDTA tubes contain tri-potassium K3EDTA which blocks the coagulation cascade.
Brand: Greiner Bio-One 455036
Code : A0
Additional Details : Weight : 0.80000kg
Description
VACUETTE™ EDTA Blood Collection tubes are used for determinations in EDTA whole blood for haematology. Available with K2EDTA, K2EDTA Separator and K3EDTA. VACUETTE™ K3EDTA tubes contain tri-potassium K3EDTA which blocks the coagulation cascade.
- Tubes are supplied in packs of 50 pieces
- For venous blood collection
- Made out of virtually unbreakable PET plastic
- Improved safety and hygiene during specimen collection procedures with the advantage of being as clear as glass
- Primarily in hematology
- Inner wall is coated with spray-dried K2EDTA which acts as an anticoagulant, binding calcium ions and interrupting the clotting cascade
- K2EDTA Blood Collection Tubes with Gel Separator and K3EDTA Blood Collection Tubes are available
- Pink caps for immunohematology are also available
- CE marked
Specifications
Blood Collection Tube | |
PET | |
Safety Twist Cap | |
VACUETTE™ Blood Collection Needles | |
100 mm | |
Blood Collection |
K3 EDTA | |
Sterile | |
9 mL | |
Lavender with Black Ring | |
13 x 100 mm | |
13 mm |