missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Vacuum Control for L-250
The Lyovapor™ sensors accurately track temperature and/or pressure throughout the freeze-drying process, ensuring optimized operations and facilitating accurate endpoint determination using capacitive, Pirani pressure gauges, and sample temperature probes.
£1624.57 - £3249.15
Specifications
Type | Benchtop Freeze Dryer |
---|---|
Capacity (Metric) | 4.5 L |
No. of Shelves | 0 |
Temperature Range (Metric) | Ambient to -105°C |
Material | Stainless Steel |
Product Code | Brand | Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Style | Price | Quantity & Availability | |||||
18814171
|
BUCHI
11080162 |
Advanced Vacuum Control |
£3249.15
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30130643
|
BUCHI
11080161 |
Ultimate Vacuum |
£1624.57
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Chose from ultimate vacuum (no control) or advanced vacuum control for process regulation and method development
Specifications
Benchtop Freeze Dryer | |
0 | |
Stainless Steel | |
220/240 V |
4.5 L | |
Ambient to -105°C | |
North America |