missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Valor™ 2000 Scale

OHAUS™ Valor™ 2000 Scale offers large LED front and rear displays, making it ideal for use in dry or washdown environments.

Brand:  OHAUS™ 30072316

228.57 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 15406111

  • £275.00 / 1 unit

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • The sturdy polycarbonate keypad offers protection from knives and other sharp instruments used in food preparation, processing and portioning applications.
  • A unique IP68 flow-thru design ensures that the NSF-certified Valor 2000 will drain moisture in the scale when used in wet conditions.
  • Stabilization time is less than a half-second.
  • Large front and rear LED displays allow for easy viewing so two operators can share one scale.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

50 Hours with Rechargeable Battery
15.00 kg
2.000000 g
V22PWE15T
2.000000 g
-10°C to +40°C
256 x 280 x 121 mm
ABS housing with stainless steel platform (PW), stainless steel housing and platform (XW), up-front level indicator
Dual LED
2.000000 g
IPX8
0.500 sec.
Gram, Kilogram, Ounce, Pound, Pound:Ounce
5.000 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
OHAUS™ Valor™ 2000 Scale > Model: V22PWE15T

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.