missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ Vertical Turbine Pump, 9L/min for Grant Refrigerated Baths and Circulators
Low noise, compact design. Supplied with pipe connections and special lid for fitting to tank, pipe bore 12.7 mm. Grant Instruments™ Vertical Turbine Pump, 9L/min for Grant Refrigerated Baths and Circulators are required only where application demands a higher pressure than that delivered by the internal pump to maintain flow.
£316.94 - £344.50
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
15152605
|
Grant Instruments™
VTP1-PLR4 |
R4 Refrigeration Unit |
£344.50
Each |
In Stock
Log in to see stock. |
|||||
15162605
|
Grant Instruments™
VTP1-PLR5 |
R5 Refrigeration Unit |
£344.50
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||||
15142605
|
Grant Instruments™
VTP1-PLR123 |
R1, R2, R3 Refrigeration Units |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- For use with Grant Refrigerated Baths and Circulators
- Low noise
- Compact design
- Supplied with pipe connections and lid to fit tank
- Pipe bore: 12.7mm
- Maximum pressure: 1000 mbar
- Maximum flow: 9L/min
Specifications
9 L/min. | |
Vertical Turbine Pump |