missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Tape
£57.06 - £151.64
Specifications
Description | HandiMark Tamper Resistant Tape |
---|---|
Adhesive Type | Acrylic, Permanent |
Color | White |
Finish | Gloss |
Material | Vinyl |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
12880600
|
Brady™
042137 |
15 m | 13 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12890600
|
Brady™
042138 |
15 m | 25 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12800610
|
Brady™
042139 |
15 m | 50 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Specifications
HandiMark Tamper Resistant Tape | |
White | |
Vinyl | |
Asset identification, and applications where a deterrent to label removal is desired | |
60° 70 Gardner Units | |
0.015 mm |
Acrylic, Permanent | |
Gloss | |
Tape | |
HandiMark | |
-40°C to +90°C | |
15 m |