missing translation for 'onlineSavingsMsg'
Learn More

Edmund Buhler VKS 75 B Multi-Flask Shaker

Big heavy-duty shaker VKS 75 B control with stroke of 50 mm that is ideally suited for high loads up to 75 kg. (floor installation only)

Brand:  Edmund Buhler 6112 000

Product Code. 10450073

This item is not returnable. View return policy

Description

Description

  • The big heavy-duty shaker VKS 75 B control with stroke of 50 mm
  • Digital display and programmable control 
  • Speed range of 30 – 200 rpm 
  • VKS 75 B control is ideally suited for high loads up to 75 kg. (floor installation only)
  • Basic device with digital display and programmable control
Specifications

Specifications

20 to 200 rpm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Guides

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Edmund Buhler VKS 75 B Multi-Flask Shaker > Dimensions (D x W x H): 835 x 1050 x 250mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.