missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Water Dissolvable Paper Labels
Use this water dissolvable label material (B-403) for applications that require easily removable adhesive labels. Pair with a versatile Brady™ portable label maker to print almost anywhere.
Brand: Brady™ 170858
This item is not returnable.
View return policy
Description
- Ideal for laboratories, restaurants, work-in-process product flows and other temporary identification applications
- Made with a tight-bonding, completely dissolvable acrylic adhesive that dissolves in warm water within 30 seconds, leaving no residue
Specifications
Not Autoclavable | |
M5C-1500-403 | |
None | |
Matte | |
Paper | |
Thermal Transfer | |
Non-sterile | |
BMP51, M511 | |
-94°F to +212°F | |
25 ft. x 1.5 in. | |
1.5 in. | |
0.5 in. |
RoHS Compliant to 2011/65/EU (Pass 2015/863) | |
Acrylic | |
Black on White | |
Continuous | |
Top | |
Labels | |
Asset Tracking, General Identification, Laboratory Labeling | |
1 Cartridge | |
0.003 in. | |
25 ft. | |
3.8 cm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 6
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Water Dissolvable Paper Labels > Water Dissolvable Paper Labels; Dimensions (LxW): 25 ft. x 1.5 in.; For Use With (Equipment): BMP51, M511
Spot an opportunity for improvement?Share a Content Correction