missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Water-Soluble Siliconizing Fluid

To siliconize glass surfaces use Thermo Scientific™ Water-Soluble Siliconizing Fluid.

Brand:  Thermo Scientific™ TS-42799

175.71 GBP valid until 2025-05-31
Use promo code "24127" to get your promotional price.



Product Code. 11597580

  • £300.00 / 120mL

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

To siliconize glass surfaces use Thermo Scientific™ Water-Soluble Siliconizing Fluid. This easy-to-use silane monomer solution is supplied as a 20% solid solution in a mixture of diacetone alcohol and tertiary butyl alcohol. The primary silane component is an octadecyltrialkoxysilane, which is hydrolyzed to a silanol when mixed with water. It provides greater resistance to base hydrolysis than other surface treatments.

  • Easy-to-use silane monomer solution that is supplied as a 20% solid solution in a mixture of diacetone alcohol and tertiary butyl alcohol
  • Greater resistance to base hydrolysis than other surface treatments
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Siliconizing Glass Surfaces
4-Hydroxy-4-Methylpentan-2-One, 2-Methyl-2-Propanol, Silane, Trimethoxyoctadecyl
120 mL
Water-Soluble Siliconizing Fluid
Flammable, Irritant
25 - 45, 25 - 45, 10 - 20%
15°C to 35°C
Product Suggestions

Product Suggestions

Videos
Safety and Handling
Show More
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Water-Soluble Siliconizing Fluid > 120mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.