missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Waterproof Cryo Gloves - Elbow Length
Shop All Thermo Scientific Products
Click to view available options
Size:
Medium
Large
X-Large
Description
Safely handle samples from ultra low temperature freezers and cryogenic storage with Thermo Scientific™ Waterproof Cryo Gloves. Available in elbow, mid-arm, and shoulder-length options.
- Provides splash protection
- Comfortable, lightweight, breathable
- Side release buckles for quick on/off

Specifications
Specifications
Description | Elbow Length |
Product Type | Waterproof Cryogenic Gloves |
Size | Large |
For Use With (Application) | Cryogenic Preservation |
Length (English) | 18 in. |
Length (Metric) | 45.7 cm |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 6
Documents
Scientific Resources
Brochures
Cryopreservation Storage Equipment Brochure
File size: 4.4 MB
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Waterproof Cryo Gloves - Elbow Length >
Spot an opportunity for improvement?Share a Content Correction