Learn More
Thermo Scientific™ WebSeal™ 96-Well Plate Kits with Individual Closures
Save time and minimize the risk of vial contamination prior to use with 96-Well Plate Kits packaged with vials sealed with individual closures.
Brand: Thermo Scientific™ 60180-K200
66.33 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Save time and minimize the risk of vial contamination prior to use with Thermo Scientific™ WebSeal™ 96-Well Plate Kits with Individual Closures. Compatible with all 96-well-configured autosamplers, the ready-to-use kits consist of a comprehensive choice of 96-well microplates and glass vials with pre-attached caps and septa.

Specifications
Standard | |
8 x 12 | |
Webseal | |
Glass Inserted Plate Kit with Individual Closures | |
100 μL | |
200 μL | |
Vial: 60180-V108; Cap: 60180-C100 | |
Flat Bottom | |
15.5 mm |
Silicone/PTFE, Pre-slit 45° Septa | |
Individually Wrapped | |
Clear | |
Silicone, PTFE, Glass | |
96 | |
Flat Bottom (F-well) | |
1 | |
1/Pk. | |
5.7 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.