missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Gel Blotting Paper Grade GB003
A thick paper ideal for lysis/denaturation of colony or plaque lifts and Western blots
£31.94 - £42.50
Specifications
For Use With (Application) | Suitable for (lysis/denaturation of colony or plaque lifts and Western blots) |
---|---|
Material | Cellulose |
Grade | GB003 |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
12415272
|
Cytiva
10427805 |
150 mm | 100 mm |
£42.50
Pack of 100 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||||
10646294
|
Cytiva
10427804 |
140 mm | 110 mm |
£31.94
Pack of 100 |
In Stock
Log in to see stock. |
||||
Description
- High absorbency
- Pure cellulose
- No contamination during transfers
- Fo chromatographic and blotting techniques
Specifications
Suitable for (lysis/denaturation of colony or plaque lifts and Western blots) | |
Cellulose | |
GB003 |