missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Nytran™ Nylon Membranes

Cast uniformly on both sides of a support matrix, providing excellent symmetry and allowing membranes to lie flat without curling

Brand:  Cytiva 10416096

 View more versions of this product

Product Code. 11929287

  • £495.00 / Each
Estimated Shipment: 21-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Moderately charged—ideal for applications that require a lower charge including Southern and Northern blotting, colony and plaque lifts, as well as dot and slot blots
  • Allows for excellent signal-to-noise ratios
  • Binding capacity: >400μg/cm2
  • Compatible with isotopic and nonisotopic detection
  • Available in 0.2μm and 0.45μm pore size for optimal retention of oligos and larger DNA fragments

TRUSTED_SUSTAINABILITY
Specifications

Specifications

30 cm
Suitable for isotopic and nonisotopic detection
Roll
0.2 μm
3 m
>400μg/cm2
Nylon
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers