missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Nytran™ Nylon Membranes
Cast uniformly on both sides of a support matrix, providing excellent symmetry and allowing membranes to lie flat without curling
£318.00 - £510.00
Specifications
Width (Metric) | 3 m |
---|---|
For Use With (Application) | Suitable for isotopic and nonisotopic detection |
Binding Capacity | >400μg/cm2 |
Format | Roll |
Material | Nylon |
Product Code | Brand | Length (Metric) | Width (Metric) | Format | Pore Size | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Format | Pore Size | Price | Quantity & Availability | ||
11929287
|
Cytiva
10416096 |
30 cm | 3 m | Roll | 0.2 μm |
£471.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
10003401
|
Cytiva
10416196 |
30 cm | 3 m | Roll | 0.45 μm |
£510.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
11939287
|
Cytiva
10416194 |
20 cm | 3 m | Roll | 0.45 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11919287
|
Cytiva
10416094 |
20 cm | 3 m | Roll | 0.2 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Moderately charged—ideal for applications that require a lower charge including Southern and Northern blotting, colony and plaque lifts, as well as dot and slot blots
- Allows for excellent signal-to-noise ratios
- Binding capacity: >400μg/cm2
- Compatible with isotopic and nonisotopic detection
- Available in 0.2μm and 0.45μm pore size for optimal retention of oligos and larger DNA fragments
Specifications
3 m | |
>400μg/cm2 | |
Nylon |
Suitable for isotopic and nonisotopic detection | |
Roll |