missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Plastic Zipper Seal Storage Bag
Zipper storage bag for 903 Protein Saver Cards
Brand: Cytiva 10548232
37.29 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- Accommodates cards up to W x H: 95 x 130 mm
- W x H: 4 x 6 in. (102 x 152 mm)
- Clear flexible plastic
- Pack of 100

Specifications
Zip-seal Storage Bag | |
Clear | |
Plastic | |
100 | |
102 mm | |
152 mm |
Zip Seal | |
Storing and archiving Whatman Protein Saver card samples. | |
100 | |
4 in. | |
6 in. |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cytiva Whatman™ Plastic Zipper Seal Storage Bag > Plastic 4 x 6 in. zipper seal storage bag
Spot an opportunity for improvement?Share a Content Correction