Learn More
Cytiva Whatman™ Polycap HD Disposable Capsules, 150 HD
Offers high filtration efficiency and excellent filtrate purity
Brand: Cytiva 2813
Description
- Allows usage with broad range of solutions, pH, and temperature
- High flow and high retention capacity
- Able to be sterilized by autoclaving with steam at 121°C for 20 minutes
- Manual vent with luer lock to bleed air from upstream or serve as an injection or sample port

Specifications
Autoclavable | |
Polypropylene | |
Non-sterile | |
Polycap HD 150 | |
With 1/2 in. hose barb (HB) inlet/outlet | |
1/2 Hose barb (HB) | |
150 mm |
Polycap HD 150 Capsule Filter, 10.0 μm, with 1/2 HB inlet and outlet (5 pcs) | |
10 μm | |
1650 cm2 | |
Polypropylene | |
4.1 bar (60 psi) | |
5/Pk. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.