Learn More
DWK Life Sciences Wheaton™ 47mm Filtration Assembly and Accessories
Designed for filtering viscous or proteinaceous solutions to produce ultraclean filtrate. Wheaton™ 47mm Filtration Assembly and Accessories are manufactured from the highest quality materials.
Brand: DWK Life Sciences 419366
25.09 GBP valid until 2025-12-31
Use promo code "24293" to get your promotional price.
Description
Designed for filtering viscous or proteinaceous solutions to produce ultraclean filtrate. Wheaton™ 47mm Filtration Assembly and Accessories are manufactured from the highest quality materials.
- Includes 300mL graduated funnel
- Includes PTFE support screen gasket
- Includes anodized clamp and a No. 8 silicone stopper
- Includes a 316 stainless steel support with 120 mesh screen

Specifications
Filtration Assembly (47 mm) | |
6 Pk. | |
47 mm |
PTFE | |
Support Screen Gasket |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
0Hours
17Minutes
33Seconds
8
Your input is important to us. Please complete this form to provide feedback related to the content on this product.