missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ CompletePAK™ Amber Kits
The WHEATON™ CompletePAK™ product line is a range of crimp top vials, rubber stoppers and seals that are sterilized ready-to-use and are off- the-shelf, and can be customized for any application reducing your supply chain due to our one source solution capability.
Brand: DWK Life Sciences W991002-CPA
2977.96 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Products supplied ready-to-use
- Reduces lead times
- Focuses your efforts on core competencies
- Eliminates capital investments in equipment needed for cleaning and preparing glassware or plastic containers
- Frees up valuable clean room space
- Limits number of suppliers required to provide complete packaging product
- Amber for photosensitive contents
- Validated processes
- Saves valuable time and money while maintaining a high quality product and streamlining process
- One source for total packaging solutions

Specifications
Blue | |
Borosilicate Glass | |
Sterile | |
Light Sensitive Parenteral Preparations and Ready-to-Use Applications | |
Vial, Stopper, and Seal | |
Crimp top | |
OmniFlex 3G Igloo Lyo Stopper | |
13 mm |
Amber | |
No | |
2 mL | |
No | |
278/Cs. | |
Wheaton CompletePAK | |
32 mm | |
No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences WHEATON™ CompletePAK™ Amber Kits > 2 mL Amber Vial, Lyophilization Stopper, Blue Flip off Seal, 278/Cs.
Spot an opportunity for improvement?Share a Content Correction