missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ CompletePAK™ Amber Kits
The WHEATON™ CompletePAK™ product line is a range of crimp top vials, rubber stoppers and seals that are sterilized ready-to-use and are off- the-shelf, and can be customized for any application reducing your supply chain due to our one source solution capability.
Brand: DWK Life Sciences W991005-CPA
2972.13 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Products supplied ready-to-use
- Reduces lead times
- Focuses your efforts on core competencies
- Eliminates capital investments in equipment needed for cleaning and preparing glassware or plastic containers
- Frees up valuable clean room space
- Limits number of suppliers required to provide complete packaging product
- Amber for photosensitive contents
- Validated processes
- Saves valuable time and money while maintaining a high quality product and streamlining process
- One source for total packaging solutions

Specifications
Red | |
Borosilicate Glass | |
Sterile | |
Light Sensitive Parenteral Preparations and Ready-to-Use Applications | |
Vial, Stopper, and Seal | |
Crimp top | |
OmniFlex 3G Igloo Lyo Stopper | |
13 mm |
Amber | |
No | |
2 mL | |
No | |
278/Cs. | |
Wheaton CompletePAK | |
32 mm | |
No |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences WHEATON™ CompletePAK™ Amber Kits > 2 mL Amber Vial, Lyophilization Stopper, Red Flip off Seal, 278/Cs.
Spot an opportunity for improvement?Share a Content Correction