Learn More
DWK Life Sciences WHEATON™ CompletePAK™ Sterile Components Vials
The WHEATON™ CompletePAK™ product line is a range of crimp top vials, rubber stoppers and seals that are sterilized ready-to-use and are off- the-shelf, and can be customized for any application reducing your supply chain due to our one source solution capability.
Brand: DWK Life Sciences W987001A-S
503.25 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Sterilized, off-the-shelf, ready-to-use (RtU) products
- Variety of Kitted and stand-alone sterile components – a solution for any application
- Complete manufacturing & certificate of analysis traceability
- Ready-to-Use, Just-in-Time, minimum 3 month shelf life from time of shipment
- Amber versions for light sensitive content packaging
Certifications
USP <788>/EP 2.9.19 Particulate Matter in Injections, USP <85>/EP 2.6.1, The Bacterial Endotoxins Test and lot certified to SAL <10-6, USP <660>/EP 3.2.1 Glass Containers for Pharmaceutical Use, and USP <381>/EP 3.2.9 Elastomeric Closures used in Parenteral Preparations

Specifications
Amber | |
No | |
5 mL | |
No | |
Crimp top | |
40 mm |
Borosilicate Glass | |
Sterile | |
Light Sensitive Parenteral Preparations and Ready-to-Use Applications | |
120/Cs. | |
Wheaton CompletePAK | |
No |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.