missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PSF Progressive Safety™ White Hygiene Lace-Up Safety Work Shoes
An S2 SRC rated safety shoe, ideal for pharmaceuticals, food processing and catering, medical and laboratories, butcheries and fisheries.
£15.50 - £67.58
Specifications
Certifications/Compliance | EN ISO 20345:2011 |
---|---|
Color | White |
Design | Lace-up |
For Use With (Application) | Pharmaceutics, food industry, medical, laboratories, fisheries, butcheries |
Material | Microfiber |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15331754
|
PSF Progressive Safety™
W222-5 |
5 |
£16.88
1 pair |
In Stock
Log in to see stock. |
|||||
15311754
|
PSF Progressive Safety™
W222-3 |
3 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15341754
|
PSF Progressive Safety™
W222-6 |
6 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15361754
|
PSF Progressive Safety™
W222-7 |
7 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15371754
|
PSF Progressive Safety™
W222-8 |
8 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15391754
|
PSF Progressive Safety™
W222-10 |
10 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15301764
|
PSF Progressive Safety™
W222-11 |
11 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15311764
|
PSF Progressive Safety™
W222-12 |
12 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- All safety footwear is designed with both comfort and durability in mind
- Conforms to EN ISO 20345:2011 for 200 joules protection
- Slip resistant sole
- Water resistant microfiber upper
- Machine washable
- Antibacterial lining
- Antistatic sole
Specifications
EN ISO 20345:2011 | |
Lace-up | |
Microfiber | |
Water, oils, fats, food waste |
White | |
Pharmaceutics, food industry, medical, laboratories, fisheries, butcheries | |
Slip-resistant, antistatic |