Learn More
Fisherbrand™ White Polypropylene PE Foam/PTFE Cap
Economical alternative to Thermoset and Phenolic PTFE lined caps. Fisherbrand™ White Polypropylene PE Foam/PTFE Cap have a PTFE facing, backed by F217 liners.
£84.45 - £815.00
Specifications
Color | White |
---|---|
Description | Screw cap |
Certifications/Compliance | ISO 9001 |
For Use With (Equipment) | Bottle |
Closure Liner | PTFE/Polyethylene |
Product Code | Brand | dimClosureSize | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | dimClosureSize | Quantity | Price | Quantity & Availability | |||||
15593261
|
Fisherbrand™
02912067 |
100/Pk. | N/A | |||||||
15503271
|
Fisherbrand™
02912069 |
100/Pk. | N/A | |||||||
15513271
|
Fisherbrand™
02912070 |
100/Pk. | N/A | |||||||
15523271
|
Fisherbrand™
02912071 |
100/Pk. | N/A | |||||||
11528192
|
Fisherbrand™
02912072 |
500EA/Cs. | N/A | |||||||
11538192
|
Fisherbrand™
02912073 |
500EA/Cs. | N/A | |||||||
11548192
|
Fisherbrand™
02912074 |
500EA/Cs. | N/A | |||||||
15533271
|
Fisherbrand™
02912075 |
100/Pk. | N/A | |||||||
15543271
|
Fisherbrand™
02912076 |
100/Pk. | N/A | |||||||
15553271
|
Fisherbrand™
02912077 |
100/Pk. | N/A | |||||||
11598192
|
Fisherbrand™
02912078 |
144EA/Cs. | N/A | |||||||
15563271
|
Fisherbrand™
02912079 |
144EA/Cs. | N/A | |||||||
11518202
|
Fisherbrand™
02912080 |
144EA/Cs. | N/A | |||||||
11588192
|
Fisherbrand™
02912085 |
288/PK. | N/A | |||||||
Description
Polypropylene (PP) caps with F217 & PTFE liners are an economical alternative to Thermoset & Phenolic PTFE lined caps. They have a PTFE facing, backed by F217 liners. The F217 liners consist of 3 plys: a low density foam core tightly sandwiched between two layers of polyethylene (LDPE). PTFE/F217 liners are very resilient and have strong resistance to chemicals and moisture and help keep bottle or jar contents free of odor and taste interference.
- Features F217 liners which consists of 3 plys: a low density foam core tightly sandwiched between two layers of polyethylene (LDPE)
- PTFE/F217 liners are resilient and have strong resistance to chemicals and moisture and help keep bottle or jar contents free of odor and taste interference
Specifications
White | |
ISO 9001 | |
PTFE/Polyethylene |
Screw cap | |
Bottle | |
Screw Cap |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.