missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ X80 Cloths
Designed to offer exceptional absorption and tear resistance which can be used again and again. WypAll™ X80 Cloths feature PowerPocket technology to help trap dirt and grime quicker and more effectively.
Brand: Kimberly-Clark™ 8377
110.69 GBP valid until 2025-12-31
Use promo code "24298" to get your promotional price.
Description
- Highly absorbent, strong and durable (wet or dry), resists most solvents, reduces residue
- Ideal for heavy-duty tasks in industrial areas, wiping machinery and parts, cleaning rough surfaces without breaking up, wiping away grease, oil and solvents and prepping surfaces
- Available as the BRAG™ Box mobile system, which gives you controlled access to hygienically protected cloths

Specifications
Heavy-duty Wiper | |
317 mm | |
314 mm | |
White | |
317 x 314 mm | |
Kimberly-Clark Professional Dispenser | |
1-ply |
12.5 in. | |
12.4 in. | |
Non-woven Polypropylene Cellulose | |
Reusable | |
For heavy-duty tasks in industrial areas, wiping machinery and parts | |
80 Pk. | |
Non-sterile |
Product Suggestions
Customers who viewed this item also viewed
Kimtech Lab Gloves Brochure
File size: 3.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kimberly-Clark™ WypAll™ X80 Cloths > Dimensions (L x W): 317 x 314 mm
Spot an opportunity for improvement?Share a Content Correction