missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Winter Monkey Grip™ 23-193 Series PVC Heavy Duty Gloves
Shop All Ansell Products
Click to view available options
Size:
10
11
Description
- PVC coating repels water, oil and grease and remains flexible at low temperatures
- Foam insulation keeps hands warm
- Excellent grip for safety when handling heavy-duty objects
- Curved fingers, wing thumb and soft jersey cotton lining offers superior comfort
- Keeps hands warm, dry and protected from abrasions

Specifications
Specifications
Certifications/Compliance | Standards CATEGORY II EN 388 : 3121, EN 511 : 111, EN 1149, ANSI |
Cuff Material | PVC |
Coating Material | PVC |
Cut Resistance Rating | Level 2 |
Material | PVC |
Powdered | Powder Free |
Product Type | Heavy-duty Gloves |
Size | 11 |
Style | 23-193 |
Glove Cuff Style | Safety |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ Winter Monkey Grip™ 23-193 Series PVC Heavy Duty Gloves >
Spot an opportunity for improvement?Share a Content Correction