missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nordvlies WIPEX Z-Folded Paper Towels
Z-folded paper towels with unique price-performance ratio.
Brand: Nordvlies 4862
Description
- Box of 20 packs of 150 z-folded wipes
- 23 x 25 cm
- 2-ply
- White
Specifications
Folded Hand Towel | |
25 cm | |
Not Autoclavable | |
Single-use | |
Case of 3,000 Wipes | |
Non-sterile |
23 cm | |
Recycled Paper | |
White | |
25 x 23 cm | |
2-ply | |
2 x 18.5 g/m2 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Nordvlies WIPEX Z-Folded Paper Towels > WIPEX Z-Folded Paper Towels
Spot an opportunity for improvement?Share a Content Correction