Learn More
WypAll™ WypAll™ Reach PLUS™ General Clean Centrefeed Dispenser, White or Blue Roll Dispenser
WypAll™ Reach PLUS™ General Clean™ dispenser helps save money and reduce environmental impact by delivering reliable single sheet wiper dispensing. Offering hygienic multipositional wall mounting options, it is ideal for use in a range of environments including healthcare, retail and manufacturing.
Brand: WypAll™ 6521
50.91 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
From wiping up grime, oil and grease to soaking up food prep spills, having the right wipe on hand is crucial to your operation. A clean, absorbent and durable alternative to paper towels, rags and shop towels, WypAll™ offers a wide range of task-specific wipes and cloths designed to meet your industry needs and enhance your confidence in every clean. The General Clean™ range helps create a clean work environment with effective light-to-medium duty general cleaning solutions. The WypAll™ Reach PLUS™ General Clean™ centrefeed dispenser is a flexible, single-sheet wiper dispenser designed to enable controlled-use of our centrefeed rolls. This easy to handle, portable and enclosed white and blue roll dispenser system is designed to keep your centrefeed roll clean, helping to prevent against transmission of food-borne bacteria improving workplace hygiene. Optimised single sheet dispensing offers up to 50% less paper consumption*, driving sustainability across your business and reducing CO2 emissions. The hygienic no-touch dispensing system ensures wiper rolls are fully enclosed to minimise contamination whilst encouraging efficient use of the paper wipes. This paper towel dispenser is easy to clean featuring no dirt traps and is easy to reload. The dispensing system features a hinged lid for increased hygiene and is lockable for increased security or you can adapt it to be unlocked for ease of access depending on your needs. WypAll™ Reach PLUS™ is our most versatile centrefeed dispenser, ideal for a wide variety of environments such as heavy traffic manufacturing, retail, healthcare, food preparation and food service. The portable centrefeed dispenser can free stand on an industrial workbench, a kitchen island, a cleaner's trolley, in a maintenance van or be taken to maintenance task areas. Or use the included bracket to allow for fully versatile multi-position mounting options to meet your wiping goals in every environment. WypAll™ Reach PLUS™ General Clean™ centrefeed dispensers can be mounted in a horizontal or vertical position to suit your needs, allowing a traditional pull-down dispensing experience or offering wiping solutions in more challenging areas such as above a sink, in shelving or butted against walls or cupboards. The flexible dispenser offers under counter dispensing or can transform into a wall mounted dispenser, designed to fit aesthetically 'front of house' as well as behind the scenes. The WypAll™ Reach PLUS™ General Clean™ centrefeed dispenser is compatible with a range of WypAll™ brand centrefeed rolls in blue and white: 7260 (blue) and 7261 (white) utilising the blue nozzle; 7302 and 7407 (blue), 7303 and 7406 (white) utilising the black nozzle. The centrefeed dispenser measures 22.6 cm (H) x 24.3 cm (W) x 27.1 cm (D). *Results of Hall testing August 2022.- One versatile, portable centrefeed dispenser.
- Fits one white or blue roll at a time.
- Single sheet dispensing centrefeed roll dispenser helps reduce paper wastage by up to 50%, driving sustainability and controlling costs.
- Robust and hygienic wiper dispenser ensures centrefeed rolls remain clean and enclosed to help prevent against transmission of food-borne bacteria and improve workplace hygiene.
- Flexible design allows for multiple positions including under counter, wall mounted, or bench top so your wipers are always where you need them.
- Ideal for use in healthcare, retail, food preparation and manufacturing environments.

Specifications
Centerfeed Dispenser | |
8.9 in. | |
9.6 in. | |
27.1 cm | |
Wipes | |
Wall or Surface Mount | |
Heavy traffic manufacturing, retail, healthcare, food preparation and food service |
Black | |
22.6 cm | |
24.3 cm | |
27.1 cm | |
Acrylic | |
Hinged Lid | |
1 Ea. |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.