missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ X80 Cloths, POP-UP Box
Designed for tough maintenance and cleaning tasks. Each cloth is strong, durable and tear-proof. WypAll™ X80 Cloths ideal for use in industrial manufacturing. Delivered in the flexible POP-UP Box system, ideal for cleaning or wiping on the move.
Brand: Kimberly-Clark™ 8295
78.76 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Designed for heavy-duty, rough surface wiping, where strength and bulk are key requirements.
- WypAll™ X80 cloths do not tear and maintaining consistency in quality and size.
- 70% of users were impressed by the durability of the cloth, leading them to be preferred over rags by 3 times more users.
- Leading in strength, our goal is to support you in improving productivity and efficiency whilst reducing waste by delivering a clean, reliably consistent and extended use cloth.
- Advanced HydroKnit™ technology ensures each cloth is strong, durable and highly absorbent without tearing.
- Ideal for use in industrial manufacturing.
- Supplied in a flexible POP-UP Box system, providing protective packaging to prevent grime/dirt touching the product.
- Single sheet dispensing, giving you controlled usage and access to protected cloths for portability or small work spaces.
- Individual sheet size 42.6 cm (L) x 21.2 cm (W).

Specifications
Heavy-duty Wiper | |
42.6 cm | |
21.2 cm | |
Steel Blue | |
80 Cloths/Box | |
Non-sterile |
16.8 in. | |
8.3 in. | |
Paper | |
42.6 x 21.2 cm | |
1-ply |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kimberly-Clark™ WypAll™ X80 Cloths, POP-UP Box > Color: Steel Blue
Spot an opportunity for improvement?Share a Content Correction