Learn More
Waters Corporation XTerra MS C18 Column
XTerra MS C18 columns are general purpose, hybrid-based, reversed-phase C18 columns that are designed to be compatible with mass spectrometry applications.
Brand: Waters Corporation 186000486

Description
- These first generation columns provide superior pH stability compared to a silica-based column
Specifications
4.6 mm | |
6000 psi (415 Bar) | |
5 μm | |
1/Ea. | |
Yes |
100 mm | |
Spherical | |
125 Å | |
L1 | |
Column |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.