Learn More
Zeolite Y, hydrogen, Thermo Scientific Chemicals
Description
Zeolite Y is used as a cracking catalyst in petroleum refinery catalytic cracking units to convert high-boiling fractions of petroleum crude to more valuable gasoline, diesel and other products. Used in detergent manufacturing for the applications of the removal of hardness. It is also used as Odor control, industrial absorbents, industrial fillers, gas absorption, soil remediation, wastewater filtration, flocculating agent, animal feeds, hydroponics, molecular sieves, desiccants, lightweight concrete, acoustics and ceramics.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Physical Form | Powder |
Quantity | 500 g |
Solubility Information | Insoluble in water. |
Packaging | Plastic bottle |
Chemical Name or Material | Zeolite Y |
Product Suggestions
Customers who viewed this item also viewed
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
Z16K019 | Certificate of Analysis | 10/01/2025 | 045866.14,045866.36,045866.22 |
X12H041 | Certificate of Analysis | 12/04/2022 | 045866.14,045866.36,045866.22 |
R06H051 | Certificate of Analysis | 12/04/2022 | 045866.14,045866.36,045866.22 |
U29C006 | Certificate of Analysis | 22/11/2021 | 045866.14,045866.36,045866.22 |
E13X003 | Certificate of Analysis | 22/11/2021 | 045866.14,045866.36,045866.22 |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.